Learn More
PIP™ PowerGrab™ Thermo Hi-Vis Seamless Knit Acrylic Gloves with MicroFinish™ Grip
Acrylic lining provides economical cold weather protection and thermal insulation, while the Latex MicroFinish™ coating enhances grip in dry and wet conditions.
$268.00 - $272.00
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600 |
---|---|
Coating Material | MicroFinish™ |
Color | Hi-Vis Orange |
Cut Resistance Rating | ANSI A2 |
Glove Cuff Style | Continuous Knit |
Alert:
This style contains natural rubber latex which may cause allergic reactions. Safe use by or on latex-sensitive individuals has not been established.
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-166-1219
|
PIP™
411400/S |
Small |
Dozen of 12 for $268.00
Case of 6 DZ for $1,530.00 |
|
19-166-1220
|
PIP™
411400/M |
Medium |
Dozen of 12 for $268.00
Case of 6 DZ for $1,530.00 |
|
19-166-1221
|
PIP™
411400/L |
Large |
Dozen of 12 for $268.00
Case of 6 DZ for $1,530.00 |
|
19-166-1222
|
PIP™
411400/XL |
X-Large |
Dozen of 12 for $272.00
Case of 6 DZ for $1,552.00 |
|
Description
- Acrylic gloves provide economical cold weather protection and thermal insulation
- Seamless construction provides a comfortable fit and feel
- Latex MicroFinish™ coating enhances grip in dry and wet conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Hi-Vis coloring increases worker safety in low light applications
- Launderable for extended life and to reduce replacement costs
- Made from component materials that comply with Food and Drug Administration Regulations for food contact, 21 CFR 177.2600
Specifications
FDA 21 CFR 177.2600 | |
Hi-Vis Orange | |
Continuous Knit | |
41-1400 |
MicroFinish™ | |
ANSI A2 | |
Acrylic | |
10 |
WARNING: Cancer - www.P65Warnings.ca.gov
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.