PIP™ Premium Grade Pigskin Drivers

Manufacturer: Protective Industrial Products, Inc. 70368/M

 View more versions of this product

Catalog No. 19-816-842

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 9.3 x 4.8 in. (12.25 x 12.25cm)
    For Use With (Application) construction, machine operation, utility work and many other general applications
    Glove Cuff Style Slip-on
    Hem Color Green
    Length (English) 9.3 in.
    Length (Metric) 12.25cm
    Material Pig Skin Leather
    Size Medium
    Thickness 1 to 1.1mm
    Width (English) 4.8 in.
    Width (Metric) 12.25cm
    Color Natural

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit