Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ ProCoat™ Smooth PVC-Coated Hi-Vis Insulated Gloves - Safety Cuff
Click to view available options
One Size
Description
- Smooth, liquid-proof PVC coating covers the entire glove
- Foam insulation helps keep hands warm and dry
- Safety cuff helps to protect the wrist and allows for fast removal
- Hi-vis orange color increases worker safety in warehouses and on the highway
- Ideal for handling grease, oils, acids, caustics, and solvents
Specifications
Color | Hi-Vis Orange |
Exterior Finish | No Texture |
Hand | Specific |
Material | PVC |
Size | Universal |
For Use With (Application) | Highway Construction, Traffic Control, and Warehousing |
Gender | Men's |
Glove Cuff Style | Safety |
Series | ProCoat™ |
Length (English) | 10.6 in. |
Show More |
WARNING: Cancer - www.P65Warnings.ca.gov