Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Maximum Safety™ Leather Palm Blue Mechanics Gloves
Click to view available options
Size:
Medium
Large
X-Large
Description
- Spandex back provides a snug fit for increased grip & finger control
- Double stitched to provide additional durability
- Hook & Loop closure for a secure fit and easy on/off
- Launderable fabric extended life and reduces replacement costs
- Ideal for automotive, aerospace, or general industrial maintenance
Specifications
Back Material | Spandex |
Coating Material | Uncoated |
Color | Blue, Black |
Hand | Specific |
Material | Synthetic Leather |
Product Type | Mechanics Gloves |
Size | X-Large |
For Use With (Application) | Automotive Repairs, Aerospace, or General Industrial Maintenance |
Glove Cuff Style | Hook and Loop |
Series | 120-MX2830 |
Show More |