Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Maximum Safety™ Leather Palm Blue Mechanics Gloves
Click to view available options
Size:
Medium
Large
X-Large
Description
- Spandex back provides a snug fit for increased grip & finger control
- Double stitched to provide additional durability
- Hook & Loop closure for a secure fit and easy on/off
- Launderable fabric extended life and reduces replacement costs
- Ideal for automotive, aerospace, or general industrial maintenance
Specifications
Back Material | Spandex |
Coating Material | Uncoated |
Color | Blue, Black |
Hand | Specific |
Material | Synthetic Leather |
Product Type | Mechanic's Gloves |
Size | Medium |
For Use With (Application) | Automotive Repairs, Aerospace, or General Industrial Maintenance |
Glove Cuff Style | Hook and Loop |
Series | 120-MX2830 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction