Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Seamless Knit Cotton/Polyester Gloves with Black PVC Coating
Click to view available options
Size:
Small
Large
Description
- Seamless knit shell is comfortable and flexible
- Knit wrist helps prevent dirt and debris from entering the glove
- PVC coating on the palm enhances grip and provides resistance to cuts and abrasion
Specifications
Coated Area | Palm |
Construction | Seamless Knit |
Coating Material | PVC |
Color | Black, Natural |
Hand | Specific |
Material | Polycotton |
Product Type | Seamless Knit Gloves |
Size | Small |
For Use With (Application) | Package Handling, Warehousing, General Assembly, and Construction |
Glove Cuff Style | Continuous Knit |
Show More |
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction