Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Seamless Cotton Knit Double Layered Hot Mill Gloves

Used for hot metal handling, glass handling, foundries and forging operations.

$157.00

Specifications

Color White
Length (English) 10 in.
Length (Metric) 25.4 cm
Material Cotton
For Use With (Application) hot Metal handling, Glass handling, foundries and forging operations
View More Specs

Products 3
Catalog Number Mfr. No. Size Hem Color Width (English) Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Size Hem Color Width (English) Width (Metric) Price Quantity & Availability  
19-160-834
View Documents
PIP™
43500XS
X-Small Black 4 in. 10.2 cm
Dozen of 12 for $157.00
Case of 8 DZ for $1,185.00
Add to cart
 
19-160-835
View Documents
PIP™
43500S
Small White 4.75 in. 12.1 cm
Dozen of 12 for $157.00
Case of 8 DZ for $1,179.17
Add to cart
 
19-160-836
View Documents
PIP™
43500L
Large Yellow 5 in. 12.7 cm
Dozen of 12 for $157.00
Case of 8 DZ for $1,185.00
Add to cart
 
Description

Description

  • 100% cotton double-layer seamless construction offers increased comfort, breathability and heat protection
  • Double-layered for two layers of heat protection
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
  • Open cuff allows for easy on and off
  • Small size fits ladies well
  • Color coded hems for easy size identification

Specifications

Specifications

White
25.4 cm
hot Metal handling, Glass handling, foundries and forging operations
Ambidextrous
680 g
10 in.
Cotton
Open
24 oz.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit