Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Double-Layered Cotton Seamless Knit Hot Mill Gloves - 24 oz.
Click to view available options
Size:
X-Small
Small
Large
Description
- 100% cotton seamless knit construction increases comfort, breathability, and heat protection
- Double-layered construction enhances heat protection
- Ambidextrous pattern extending wear and reduces replacement costs
- Open cuff allows for easy on and off
- Color coded hems for easy size identification
Specifications
Coating Material | Uncoated |
Color | Natural |
Hand | Ambidextrous |
Material | Cotton |
Product Type | Hot Mill Gloves |
Size | Small |
For Use With (Application) | Hot Metal Handling, Glass Handling, Foundries, and Forging Operations |
Glove Cuff Style | Open |
Hem Color | White |
Series | 43-500 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction