Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP Light Weight Seamless Knit Nylon Half-Finger Gloves
Ideal for product handling, finishing and assembly, electronics assembly, photography labs and computer manufacturing.
$10.50
Specifications
Certifications/Compliance | ISO9001:2008, ISO14001:2004 |
---|---|
Color | White |
Material | Nylon |
Finger Style | Fingerless |
For Use With (Application) | product handling, finishing and assembly, electronics assembly, photography labs and computer manufacturing |
Catalog Number | Mfr. No. | Glove Cuff Color | Length (English) | Size | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Glove Cuff Color | Length (English) | Size | Width (English) | Price | Quantity & Availability | ||
19-046-273
|
PIP
40736/L |
White | 4.9 in. | Men's | 3.1 in. |
Dozen of 12 for $10.50
Case of 25 DZ for $262.50 |
|
19-046-274
|
PIP
40736/S |
Blue | 5.5 in. | Women's | 3.3 in. |
Dozen of 12 for $10.50
Case of 25 DZ for $262.50 |
|
Description
- Seamless nylon knit shell is comfortable and reduces hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Nylon yarns absorb perspiration and leave hands cool and comfortable
- Half-Finger design provides excellent dexterity
- Ideal for use where low lint properties are desired
- Can be used as a glove liner
- Color coded hems for easy size identification
Specifications
ISO9001:2008, ISO14001:2004 | |
Nylon | |
product handling, finishing and assembly, electronics assembly, photography labs and computer manufacturing |
White | |
Fingerless |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title