Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ String-Knit Nylon Inspection Gloves Get IT Item

Manufacturer-suggested ISO Class 7

Manufacturer:  PIP™ 40730/S

 View more versions of this product

Catalog No. 19-121-216A



Add to cart

Description

Description

Made of 100% low-lint nylon filaments that absorb perspiration for more comfortable wear. Perfect choice for use in electronics assembly and paint rooms. Can also be used as glove liner.

  • Lightweight 13-gauge filament
  • Ambidextrous
  • White with color-coded hem for easy size identification
  • Length: 9 in. (23cm)

Specifications

Specifications

ISO9001:2008, ISO14001:2004
Full
product handling, finishing and assembly, electronics assembly, photography labs and computer manufacturing
Nylon
Light weight
8.6cm
Green
19.3cm
7.6 x 3.4 in. (19.3 x 8.6cm)
Ambidextrous
Yes
Small
3.4 in.
White
7.6 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit