PIP™ String-Knit Nylon Inspection Gloves

Manufacturer-suggested ISO Class 7

Manufacturer: Protective Industrial Products, Inc. 40730/XL

 View more versions of this product

Catalog No. 19-121-216D

  Check Availability
Add to Cart

    Specifications

    Certifications ISO9001:2008, ISO14001:2004
    Dimensions (L x W) 8.7 x 3.7 in. (22 x 9.3cm)
    Finger Style Full
    Hand Ambidextrous
    For Use With (Application) product handling, finishing and assembly, electronics assembly, photography labs and computer manufacturing
    Laboratory/Cleanroom Use Yes
    Length (English) 8.7 in.
    Length (Metric) 22cm
    Weight Light weight
    Glove Cuff Color Gray
    Material Nylon
    Size X-Large
    Width (English) 3.7 in.
    Width (Metric) 9.3cm
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit