Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Temp-Gard™ Extreme Temperature Apron
Click to view available options
Dimensions (L x W):
36 x 24 in. (91.4 x 61 cm)
42 x 24 in. (106.7 x 61 cm)
48 x 24 in. (122 x 61 cm)
54 x 24 in. (137.2 x 61 cm)
Description
- Protects from splashes
- Multi-layered liquid-proof black silicone fabric
- Impervious to cryogenic liquids and most other liquids and chemicals
- Does not become slippery, even at extreme temperatures
- Superior flexibility; will not stiffen
- Easy to clean; will not absorb chemicals and will not stain
- Quick-release buckles at neck and waist for added safety
- Temperature range: -196° to +260°C (-321° to +500°F)
Cryogenic cleaning, cryogenic systems maintenance, conservation of food produce.
Specifications
Dimensions (L x W) | 42 x 24 in. (106.7 x 61 cm) |
Length (English) | 42 in. |
Length (Metric) | 106.7 cm |
Width (English) | 24 in. |
Width (Metric) | 61 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction