Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Temp-Gard™ Extreme Temperature Heat Resistant Gloves - Mid-Arm Length
Click to view available options
Size:
Small
Medium
Large
Description
- Impervious to cryogenic liquids, and most other liquids and chemicals
- Grip capabilities are not diminished in slippery, or extreme temperature conditions
- Improved dexterity and flexibility that will not stiffen at any temperature
- Silicone coating is on the outside of the gloves to prevent staining and allow for easy cleaning
- Standard shelf life is 5 years when stored in cool, dry conditions
- Withstands temperatures up to 500°C
Specifications
Description | Mid-Arm Length |
Color | Gray |
Material | Silicone |
Size | Large |
Temperature (English) Max. | 500°F |
Temperature (Metric) Max | 260°C |
For Use With (Application) | Extreme Temperature Conditions |
Glove Cuff Style | Gauntlet |
Liner Material | Aramid Fiber |
Series | 202-1015 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction