PIP™ Temp-Gard™ Extreme Temperature Gloves

With strong grip and flexibility even at extreme temperatures

Manufacturer: Protective Industrial Products, Inc. 2021019/L

 View more versions of this product

Catalog No. 19-130-5463

  Check Availability
Add to Cart

    Specifications

    Description Elbow length
    Dimensions (L x W) 19.25 x 5.1 in. (48.9 x 13cm)
    Glove Cuff Style Gauntlet
    For Use With (Application) cryogenic cleaning, cryogenic systems maintenance, conservation of food produce
    Length (English) 19.25 in.
    Length (Metric) 48.9cm
    Material Silicone
    Size Large
    Width (English) 5.1 in.
    Width (Metric) 13cm
    Color Black

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit