PIP™ Top-Grain Cowhide Drivers Gloves

Regular-grade winter gloves with white thermal lining

Manufacturer: Protective Industrial Products, Inc. 77265/M

 View more versions of this product

Catalog No. 19-046-389B

  Check Availability
Add to Cart

    Specifications

    Glove Cuff Style Slip-on
    For Use With (Application) cold weather applications including farming, construction, machine operation and refrigeration
    Dimensions (L x W) 9.6 x 4.7 in. (24.5 x 12cm)
    Hem Color Green
    Length (English) 9.6 in.
    Length (Metric) 24.5cm
    Material Cowhide Leather, Cotton
    Liner Material Thermal
    Size Medium
    Thickness 1mm
    Width (English) 4.7 in.
    Width (Metric) 12cm
    Color Beige

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit