Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Top Grain Goatskin Leather Glove Protectors - Class 1 to 4
Click to view available options
Size:
8
9
10
11
12
Description
- Top grain goatskin leather construction is soft and abrasion resistant, while also providing tactile sensitivity
- Split leather gauntlet cuff allows for fast removal and provides additional forearm protection
- Straight thumb increases comfort during closed-fisted work
- Nylon strap with buckle ensures a personal, secure fit
- Designed for use with Class 1 to 4 Novax™ Natural Rubber Electrical Insulating Gloves
- Leather glove protectors should only be used for mechanical protection with rubber insulating gloves
- Not intended for use with electrical protection per ASTM F696-06 (2011) standards
- Color coded hems for easy size identification
- Meets ASTM F696-06 (2011) standards
Order Info
Protectors are designed to be worn in the same size as rubber insulating gloves.
Specifications
Certifications/Compliance | ASTM F696-06 (2011) |
Cuff Material | Split Leather |
Color | Natural |
Material | Top Grain Goatskin Leather |
Product Type | Glove Protectors |
Size | 10 |
For Use With (Application) | Mechanical Protection |
For Use With (Equipment) | Novax™ Natural Rubber Electrical Insulating Gloves (Class 1 to 4) |
Glove Cuff Color | Gray |
Glove Cuff Style | Gauntlet |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction