Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Top Grain Goatskin Leather Glove Protectors - Class 00 to 0
Click to view available options
Size:
7
8
9
10
11
12
Description
- Top grain goatskin leather construction is soft and abrasion resistant, while also providing tactile sensitivity
- Drivers style features a slip-on cuff for enhanced fit and comfort
- Ergonomic keystone thumb is durable and reduces hand fatigue
- Finger fourchettes enhance the natural contour of the glove
- Elastic closure sewn inside the glove for safety and comfort
- Designed for use with Class 00 to 0 Novax™ Natural Rubber Electrical Insulating Gloves
- Leather glove protectors should only be used for mechanical protection with rubber insulating gloves
- Not intended for use with electrical protection per ASTM F696-06 (2011) standards
- Color coded hems for easy size identification
- Meets ASTM F696-06 (2011) standards
Order Info
Protectors are designed to be worn in the same size as rubber insulating gloves.
Specifications
Certifications/Compliance | ASTM F696-06 (2011) |
Applications | Industrial |
Color | Natural |
Material | Top Grain Goatskin Leather |
Product Type | Glove Protectors |
Size | 10 |
For Use With (Application) | Mechanical Protection |
For Use With (Equipment) | Novax™ Natural Rubber Electrical Insulating Gloves (Class 00 to 0) |
Glove Cuff Style | Open |
Hem Color | Brown |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction