Learn More
PIP™ Top Grain Goatskin Leather Glove Protectors - Class 1 to 4
Leather glove protectors designed for use with Class 1 to 4 Novax™ Natural Rubber Electrical Insulating Gloves. Glove protectors are only to be used for mechanical protection, not for electrical protection per ASTM F696-06 (2011).
$34.03 - $79.70
Specifications
Certifications/Compliance | ASTM F696-06 (2011) |
---|---|
Color | Natural |
Cuff Material | Split Leather |
For Use With (Equipment) | Novax™ Natural Rubber Electrical Insulating Gloves (Class 1 to 4) |
Glove Cuff Style | Gauntlet |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-100-534
|
PIP™
1486000/8 |
8 |
Pair for $79.70
Case of 24 PR for $1,821.00 |
|
19-100-535
|
PIP™
1486000/9 |
9 |
Pair for $79.70
Case of 24 PR for $1,821.00 |
|
19-100-536
|
PIP™
1486000/10 |
10 |
Pair for $34.06
Case of 24 PR for $817.44 |
|
19-100-537
|
PIP™
1486000/11 |
11 |
Pair for $34.03
Case of 24 PR for $816.72 |
|
19-100-538
|
PIP™
1486000/12 |
12 |
Pair for $44.70
Case of 24 PR for $1,072.00 |
|
Description
- Top grain goatskin leather construction is soft and abrasion resistant, while also providing tactile sensitivity
- Split leather gauntlet cuff allows for fast removal and provides additional forearm protection
- Straight thumb increases comfort during closed-fisted work
- Nylon strap with buckle ensures a personal, secure fit
- Designed for use with Class 1 to 4 Novax™ Natural Rubber Electrical Insulating Gloves
- Leather glove protectors should only be used for mechanical protection with rubber insulating gloves
- Not intended for use with electrical protection per ASTM F696-06 (2011) standards
- Color coded hems for easy size identification
- Meets ASTM F696-06 (2011) standards
Order Info
Protectors are designed to be worn in the same size as rubber insulating gloves.
Specifications
ASTM F696-06 (2011) | |
Split Leather | |
Gauntlet | |
Top Grain Goatskin Leather | |
148-6000 | |
7500 to 36,000 V |
Natural | |
Novax™ Natural Rubber Electrical Insulating Gloves (Class 1 to 4) | |
14 in. | |
Glove Protectors | |
Straight |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.