Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Top Grain Cowhide Leather Glove Protectors
Click to view available options
Size:
7
8
9
10
11
12
Description
- Cowhide leather construction provides comfort, durability, abrasion resistance, and breathability
- Top Grain leather is smooth, provides durability and dexterity
- Split leather gauntlet cuff for added forearm protection, and fast removal
- Straight thumb increases comfort in closed-fisted work
- Nylon strap with buckle for a secure, personal fit
- Color coded hems for easy size identification
- Meets ASTM F696-06 (2011) Standard
Specifications
Certifications/Compliance | ASTM F696-06 (2011) |
Description | Straight thumb, Nylon pull strap |
Color | Natural |
Hand | Specific |
Material | Top Grain Cowhide Leather |
Product Type | Glove Protectors |
Size | 7 |
For Use With (Application) | Mechanical Protection |
For Use With (Equipment) | Class 1-2 Rubber Insulating Novax™ Gloves |
Glove Cuff Color | Gray |
Show More |
Not for electrical protection
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction