PIP™ TOWA™ N-Spector™ XRT™ Inspection Gloves

Low extractable levels reduce product contamination

Manufacturer: Protective Industrial Products, Inc. 40C125/M

 View more versions of this product

Catalog No. 19-816-903

  Check Availability
Add to Cart

    Specifications

    Glove Cuff Style Knit
    Cleaning Procedure Recommend washing gloves in tempered Water not exceeding 40°C, a mild commercial laundry soap or Detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold Water, hang dry
    Dimensions (L x W) 8.7 x 3.4 in. (22 x 8.7cm)
    Exterior Finish Seamless
    Glove Cuff Color Brown
    For Use With (Application) product handling, finishing and assembly, electronics assembly, photography labs and computer manufacturing
    Length (English) 8.7 in.
    Length (Metric) 22cm
    Material Polyurethane
    Liner Material Nylon
    Size Medium
    Width (English) 3.4 in.
    Width (Metric) 8.7cm
    Coated Area Palm, finger
    Color White

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit