PIP™ TOWA™ PowerGrab™ KEV™ Kevlar™ Gloves with Latex Crinkle Grip

Ideal hand protection for handling sheet metal and glass, and for use in bottling and canning operations

Manufacturer: Protective Industrial Products, Inc. 09K1300/XL

 View more versions of this product

Catalog No. 19-141-748

  Check Availability
Add to Cart

Alert

Warning: These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


    Specifications

    Dimensions (L x W) 10.9 x 4.5 in. (27.6 x 11.5cm)
    Glove Cuff Style Elastic knit
    Hem Color Gray
    For Use With (Application) material handling, Glass handling operations, fishing industries, sanitation, general maintenance, Woodworking, waste handling and recycling
    Length (English) 10.9 in.
    Length (Metric) 27.6cm
    Material Kevlar™
    Size X-Large
    Weight Heavy weight
    Coating Material Crinkle
    Width (English) 4.5 in.
    Width (Metric) 11.5cm
    Color Blue, yellow
    Cut Resistance Rating Level 3

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit