Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ TOWA™ PowerGrab™ Latex-Coated Palm Textured Finish Gloves

Ideal for general material handling, assembly, construction and inspection applications

Manufacturer:  Protective Industrial Products, Inc. 39C1300/XL

 View more versions of this product

Catalog No. 19-120-161



  Check Availability
Add to cart

Alert:

Warning: These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Specifications Description & Specifications

Specifications

Palm, finger
11 x 4.3 in. (28 x 11cm)
Knit
assembly, construction, inspection, material handling, refuse handling, landscaping and gardening
Cotton, Polyester
4.3 in.
Blue
11 in.
Recommend washing gloves in slightly warm Water not exceeding 40°C, a mild non-ionic Detergent should be used, a 5 to 10 min. cycle time should be employed, tumble dry on low maximum temperature 60°C
Crinkle
Gray
Cotton,Polyester
X-Large
11cm
Gray
28cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit