PIP™ X3 Clean Foaming Hand Sanitizers

Gentle, alcohol-, fragrance- and residue-free cleanser

Manufacturer: Protective Industrial Products, Inc. 18310002

 View more versions of this product

Catalog No. 19-171-197

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Size (English) 2.5 oz.
    Size (Metric) 73.9mL
    Packaging Bottle, spray
    Quantity 12 Case
    Certifications/Compliance USDA
    Composition Benzalkonium Chloride 0.13%
    Product Type Personal Size Foaming Spray Bottle, 2.5 Oz.
    For Use With (Application) Kills 99.99% of germs

    • Nonflammable, nontoxic and noncorrosive
    • Kills 99.99% of germs
    • Three times the number of applications per ounce compared to gel sanitizers

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit