Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Pipe Marker with Arrows, Style 28

Catalog No. p-200003947
Click to view available options
Color:
Black on Yellow
White on Green

B-946 vinyl is printed with weather resistant inks and is suited for use in outdoor applications where weatherability is a key consideration.

  • Designed for permanent applications in severe indoor or outdoor environments
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Average outdoor durability 8 to 10 years

Specifications

Adhesive Type Permanent Acrylic
Coating None
Color Black on Yellow
Display Text with Symbol
Finish Gloss
Format Label
Material Vinyl
Product Type Pipe Marker
Sterility Non-sterile
Display Text Arrow
For Use With (Application) Pipe and Valve Marking
Life Span 8 to 10 Years
Quantity 28 Markers/Card, 5 Cards/Pk.
Shape Arrow
Temperature Range (English) -40°F to +180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (LxW) 12.7 x 57.15 mm
Length (English) 0.5 in.
Width (English) 2.25 in.
Width (Metric) 57.15 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.