Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pipet Filler
Fits pipets up to 50mL.
$26.25 - $27.75
Specifications
Autoclavable | Not Autoclavable |
---|---|
Type | Pipet Filler |
For Use With (Equipment) | Pipet |
Catalog Number | Mfr. No. | Color | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Material | Price | Quantity & Availability | ||||
S32245
![]() |
Tip Industries, Inc.
5030RED/EMD |
Red | Rubber |
Each for $26.25
Case of 75 EA for $1,966.76 |
|
S32244
![]() |
Tip Industries, Inc.
5030BLACK |
Black | Rubber |
Each for $26.25
Case of 72 EA for $1,888.02 |
|
S32246
![]() |
Fischer Technical Company
MULTIPIP/EMD |
Assorted | Natural Rubber |
Each for $27.75
|
|
Description
- Precise to 0.01mL
- Chemical-resistant rubber
- Expel air by pressing valve A on top of the bulb
- Draw liquid up by pressing S valve on stem
- To release, press valve E on side of the stem
Specifications
Not Autoclavable | |
Pipet Filler | |
Pipet |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title