Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pipet Filler Products for Science Education

Fits pipets up to 50mL.

Manufacturer:  Fischer Technical Company MULTIPIP/EMD

 View more versions of this product

Catalog No. S32246


Add to cart

Description

Description

  • Precise to 0.01mL
  • Chemical-resistant rubber
  • Expel air by pressing valve A on top of the bulb
  • Draw liquid up by pressing S valve on stem
  • To release, press valve E on side of the stem

Specifications

Specifications

Natural Rubber
6.35 mm
Pipet
0.25 in.
Pipet Filler
Not Autoclavable
Assorted
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit