Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gilson™ PIPETMAN G PROMO
Gilson™ PIPETMAN G pipettes reduce the force needed to aspirate and dispense liquids
Specifications
Description | Adjustable Volume |
---|---|
Autoclavable | Not Autoclavable |
Material | Metal Ejector |
Number of Channels | 8 |
Type | Manual Air Displacement Pipette |
Catalog Number | Mfr. No. | Volume (Metric) | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Model | Price | Quantity & Availability | ||||
F144070GPM
|
Gilson™
F144070PM |
2 to 20 μL | P8x20G | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
F144072GPM
|
Gilson™
F144072PM |
20 to 200 μL | P8x200G | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
Description
- PIPETMAN G pipettes bring a new level of comfort into the Gilson range
- Redesigned piston mechanism reduces the force needed to aspirate and dispense liquids
- Offers one of the lowest pipetting forces commercially available
- Maintains the trusted durability, accuracy, and reliability of the original PIPETMAN pipettes
- New piston assembly system and high quality piston grease guarantee hours of comfortable pipetting
Specifications
Adjustable Volume | |
Metal Ejector | |
Manual Air Displacement Pipette | |
5.98 in. |
Not Autoclavable | |
8 | |
3 Years | |
12.87 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title