Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Pipette and Pipette Aid Filler Bracket
Holds pipettes and pipette aid where needed.
Manufacturer: Poltex HOODPIPST
Description
Durable and cleanable PETG constructionSpecifications
5 | |
Clear | |
Pipettes | |
Pipettes, Pipette Aid | |
76 mm | |
Powerful VHB Tape Mount | |
180 g | |
Non-sterile |
Not Autoclavable | |
Pipettes | |
51 mm | |
Rack | |
PETG | |
1 | |
203 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Consumables not included.