Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Planning Tables

Designed to be large enough for multiple users to work on projects.
$1425.00 - $2548.00
Catalog Number | Mfr. No. | Top Style | Dimensions (D x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Top Style | Dimensions (D x W x H) | Price | Quantity & Availability | ||||
S42353
![]() |
Diversified Spaces™
PT7248M30 |
Maple laminate | 121.9 x 182.8 x 76.2 cm (48 x 72 x 30 in.) |
Each for $2,548.00
|
|
S42357
![]() |
Diversified Spaces™
PT7248P |
Almond plastic laminate | 121.9 x 182.8 x 91.4 cm (48 x 72 x 36 in.) |
Each for $1,461.00
|
|
S42359
![]() |
Diversified Spaces™
PT7248P30 |
Almond plastic laminate | 121.9 x 182.8 x 76.2 cm (48 x 72 x 30 in.) |
Each for $1,425.00
|
|
S42360
![]() |
Diversified Spaces™
PT7248PNB |
Natural birch plastic laminate | 121.9 x 182.8 x 76.2 cm (48 x 72 x 30 in.) |
Each for $1,461.00
|
|
Description
- Plain pedestal table
- Base constructed of two tapered solid maple pedestal style panel legs and two solid maple truss bars
- Coated with durable earth-friendly UV finish
- Minimal assembly required
- Available in 1.75 in. solid maple top or 1.25 in. plastic laminate in either birch or almond color
- Height option of 30 in. or 36 in.H
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Earth-friendly UV | |
Maple |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title