Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Educational Products Plant and Animal Cell Model Activity Set
Plant and animal cells come with a wealth of teaching tools.
Specifications
Diameter (English) | 8 in. |
---|---|
Diameter (Metric) | 20.32cm |
Grade | 5 to 12 |
Includes | Teacher's notebook with background information, basic understandings, blackline master, two full-color overhead transparencies, key structure and glossary |
Includes:
- Teacher's notebook with background information, basic understandings, blackline master, two full-color overhead transparencies, key structure and glossary
- Animal cell model
- Plant cell model
Catalog Number | Mfr. No. | Type | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | For Use With (Application) | Price | Quantity & Availability | ||||
S17132
![]() |
American Educational Products
2057 |
Plant and animal cell model activity set | Use this set of model and carefully devised activities to help students achieve a basic understanding of cell morphology, provides a solid, memorable introduction to the structure and functions of typical plant and animal cell |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Part Not Found |
N/A |
Description
Use this set of models and carefully devised activities to help students achieve a basic understanding of cell morphology. Provides a solid, memorable introduction to the structure and functions of typical plant and animal cells. Each type of model is available separately.
- Dimensions: 8 in. dia. (20cm)
Specifications
8 in. | |
20.32cm | |
5 to 12 | |
Teacher's notebook with background information, basic understandings, blackline master, two full-color overhead transparencies, key structure and glossary |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title