Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plant LITE™ Cart
SCI_ED

Easily movable wheeled cart.

Supplier:  Growers Supply Company G3AP2

Catalog No. S17995


Add to cart

Includes:
  • Four 22 × 11 in. (55 × 27.5cm) Perma-Nest trays per shelf
  • Four 3 in. (8cm) wheels
  • Three light fixtures
  • Six Gro-Lux™ wide-spectrum bulbs

Description

Description

Keep classroom plants together and well lit.

  • Made from 1 in. square aluminum tubing
  • Easy to assemble
  • Shelves are not adjustable
  • Deluxe ballasts moderate power consumption
  • Dimensions: 74 x 53 x 23 in. (185 x 132.5 x 57.5cm)

Specifications

Specifications

Plant Cart
57.5 cm
185 cm
Aluminum
132.5 cm
23 in.
74 in.
Four 22 x 11 in. Perma-Nest trays per shelf, Four 3 in. wheels, Three light fixtures, Six Gro-Lux™ wide-spectrum bulbs
53 in.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit