Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plas Labs™ Model 819 Integrity Stainless-Steel Glove Box

Unitized stainless-steel construction provides complete integrity for protection of operators

Manufacturer:  Plas Labs™ 819SS/GB

Catalog No. 11-386-134


Add to cart

Includes: Hospital-grade, multiple electric outlet strip. Ambidextrous white Hypalon™ gloves.

Description

Description

Offers complete portability from lab to lab, as well as the ability to gather samples and study them in the field.

Benefits

  • Designed to accommodate large, bulky equipment within chamber
  • No outgassing
  • Stainless-steel construction supports increased chemical resistance, low humidlity characteristrics, nonreactive conditions for environmental work
  • Complete safety for transferring anaerobic field samples
  • Units can be coupled together for multiple operations
Features
  • Safety-glass viewing port
  • Rugged, 12-gauge, stainless-steel housing; adjustable stainless-steel hardware throughout
  • Large, 10 in.-diameter glove ports
  • Optically clear transfer chamber for observation
  • Four gound key cock valves for purging
  • Polycarbonate inner transfer chamber door
  • Total front panel access for large equipment
  • Vacuum gauge and leveling plate with transfer chamber
  • Ambidextrous white Hypalon™ gloves
  • Bright white, fluorescent light
  • Dual, gas-piston lifter on front panel

Order Info

Electrical requirements: 115-120V

Specifications

Specifications

115/120V
UL
74cm
29 in.
27 in.
27 in.
17.4 cu. ft.
135cm
Stainless Steel
29 in.
74cm
Glove Box
53 in.
69cm
41 in.
102cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit