Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Plastic ANSI Danger Sign: PACEMAKER WEARER DO NOT ENTER THIS ROOM. MICROWAVE OVENS IN USE.

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness to radiation and laser warnings.

Manufacturer:  Brady™ 144570

 View more versions of this product

Catalog No. 19-112-482


Add to cart

Description

Description

  • Polystyrene material is abrasion-resistant and chemical-resistant
  • Polystyrene signs are thin, pliable, and durable
  • Bold and bright, providing high visibility to critical messages
  • For indoor and outdoor use
Specifications

Specifications

Black/red/yellow on white
PS (Polystyrene)
Rectangle
Material: Laminated polystyrene
7 in.
PACEMAKER WEARER DO NOT ENTER THIS ROOM. MICROWAVE OVENS IN USE.
0.0591 in.
10 in.
Not Laminated
1/Ea.
10 in. x 7 in. x 0.0591 in.
Corner holes
176°F
-40°F
Non-adhesive
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit