Learn More
Brady™ Plastic ANSI Danger Sign: PACEMAKER WEARER DO NOT ENTER THIS ROOM. MICROWAVE OVENS IN USE.
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness to radiation and laser warnings.
$18.90 - $26.55
Specifications
Shape | Rectangular |
---|---|
Displayed Text | PACEMAKER WEARER DO NOT ENTER THIS ROOM. MICROWAVE OVENS IN USE. |
Temperature Range (English) | -40°F to 176°F |
Finish | Not Laminated |
Material | Polystyrene |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-112-483
|
Brady™
144571 |
14 x 10 in. |
Each for $26.55
|
|
|||||
19-112-482
|
Brady™
144570 |
10 x 7 in. |
Each for $18.90
|
|
|||||
Description
- Polystyrene material is abrasion-resistant and chemical-resistant
- Polystyrene signs are thin, pliable, and durable
- Bold and bright, providing high visibility to critical messages
- For indoor and outdoor use
Specifications
Rectangular | |
-40°F to 176°F | |
Polystyrene | |
Non-adhesive | |
Corner holes | |
-40°F |
PACEMAKER WEARER DO NOT ENTER THIS ROOM. MICROWAVE OVENS IN USE. | |
Not Laminated | |
1 Ea. | |
Laminated Polystyrene | |
176°F | |
0.0591 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.