Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Plastic Stirring Rod



Safe alternative to glass rods.
$10.50 - $15.25
Specifications
Autoclavable | Autoclavable |
---|---|
Color | White |
Material | Polypropylene |
Quantity | 12/Pk. |
Shape | Cylinder |
Catalog Number | Mfr. No. | Diameter (Metric) | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (English) | Price | Quantity & Availability | ||||
S15974
![]() ![]() |
United Scientific™
81405 |
7 mm | 8 in. |
Pack of 12 for $10.50
|
|
||||
S15670
![]() ![]() |
United Scientific™
81401 |
10 mm | 10 in. |
Pack of 12 for $14.75
|
|
||||
S15978
![]() ![]() |
United Scientific™
81406 |
7 mm | 10 in. |
Pack of 12 for $11.75
|
|
||||
S15676
![]() ![]() |
United Scientific™
81407 |
7 mm | 12 in. |
Pack of 12 for $15.25
|
|
||||
Description
- Molded in polypropylene.
- Both ends rounded.
- Autoclavable.
Specifications
Autoclavable | |
Polypropylene | |
Cylinder |
White | |
12/Pk. | |
Stirring Rod |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title