Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Plastic Weighing Scoops

Eisco™ Plastic Weighing Scoops are constructed of polypropylene and are the ideal replacement for metallic scoops.
Supplier: Eisco™ CH0461H
Description
- Plastic weigh scoop with handle
- Made from polypropylene
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Scoop | |
Autoclavable | |
Reusable | |
White | |
1 | |
13 | |
10.8 cm |
Polypropylene | |
500 mL | |
Non-sterile | |
Measuring chemicals | |
5.7 cm | |
33 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction