Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Boekel Scientific™ Platelet Standard Incubator



Temperature Range: 16°C to 30°C
Supplier: Boekel Scientific™ 301650
Description
- Gas-less/Compressor-less heating and cooling design, service-free heating/cooling; no refrigerant
- Onboard thermal printer for keeping records of temperature and event logs
- Massive 17.7cm (7 in.) industrial touch screen with intuitive icons
- Battery backup in the event of a power failure; unit continues to log data
- Downloadable event and temperature log
- Extended warranty available
- Works only with Boekel Scientific Platelet Agitators
- Six audible and visual alarms
- Factory set at 22°C with high temp alarm set at 23.5°C and low temp alarm set at 20.5°C
Specifications
Temperature Control: Thermoelectric | |
Large Platelet Agitator 301300 (22-046-909) | |
Standard Incubator | |
Large Unit | |
2 Years | |
67 lb. | |
115 V, 1 Phase, 50/60 Hz |
Incubator | |
16°C to 30°C | |
Interior light, 50mm Thermal printer, Six alarms (door, printer, inventory, low temp, high temp, and agitator). | |
±0.5C between 20°C and 24°C | |
67.3D x 64.2W x 76.2 cm H (26.5 x 25.3 x 30.0 in.) | |
30.3 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title