Fisher Scientific™ Platforms for Fisher Scientific™ Multi-Platform Shakers

Optional platforms to increase flexibility

 View more versions of this product

Catalog No. 13-687-710

  Check Availability
Add to Cart

    Specifications

    Includes Universal Platform; 3 adjustable bars
    For Use With Variable multi platform shaker
    Length (English) Platform 11.8 in.
    Width (English) Platform 9.1 in.
    Length (Metric) Platform 30cm
    Width (Metric) Platform 23.1cm
    Type Platform

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit