Learn More
Platinum, 10% on activated carbon powder, standard, unreduced, nominally 50% water wet, Thermo Scientific Chemicals
Description
Platinum is used in catalytic converters, laboratory equipment, electrical application and electrodes, platinum resistance thermometers, dentistry equipment, and jeweler. It also used in glass fiber applications, chemical processing, off-road vehicles and fuel cells. As catalyst for curing of plastics, as catalyst for dehydrogenation, isomerization, and oxidation in the production of sulfuric, nitric, and organic acids and amines, for surgical instruments and implants. Platinum nanoparticles are used in scanning probes (microscopy) and catalysts. Catalyst used for the hydrogenation of alkenes, alkynes, nitro groups, ketones, aromatics, used for hydrogenolysis of cyclopropanes, catalyzes oxidation of alcohols. Schiff's base and nitrohydrogenation, hydrosilation.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Quantity | 5 g |
Solubility Information | Soluble in aqua regia. Insoluble in water and acid. |
Chemical Name or Material | Platinum, 10% on activated carbon powder, Standard, unreduced, nominally 50% water wet |
Safety and Handling
TSCA | Yes |
Recommended Storage | Ambient temperatures |
RUO – Research Use Only
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.