Learn More
Platinum, 5% on activated carbon powder, Type B105022-5, standard, reduced, nominally 50% water wet, Thermo Scientific Chemicals
Description
Platinum, 5% on activated carbon powder, Type B105022-5 is used as a catalyst for the hydrogenation of alkenes, alkynes, nitro groups, ketones, and aromatics. It is also used for hydrogenolysis of cyclopropanes. Further, it is involved in the oxidation of alcohols.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | Gray to Black |
Odor | Odorless |
Quantity | 5 g |
Solubility Information | Insoluble in water. |
Physical Form | Powder |
Chemical Name or Material | Platinum, 5% on activated carbon powder, Type B105022-5, Standard, Reduced, Nominally 50% water wet |
Safety and Handling
TSCA | Yes |
Recommended Storage | Ambient temperatures |
RUO – Research Use Only
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.