Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Please Stay 2 Carts Apart (COVID-19) Vinyl Floor Sign
This durable, highly visible floor sign is designed to remind employees of the importance of social distancing, and provide valuable safety information at the point of need.
Specifications
Material | Anti-Skid Laminated Vinyl |
---|---|
Adhesive Type | Permanent Acrylic |
Mounting Type | Self-adhesive |
Dimensions (L x W) | 17 x 17 in. |
Color | Red on White |
Catalog Number | Mfr. No. | Languages | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Languages | Price | Quantity & Availability | |||||
19-129-705
|
Brady™
170589 |
English | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-129-706
|
Brady™
170590 |
Spanish | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Floor safety signs improve facility safety by alerting employees to important safety information in areas with foot traffic
- B-819 Anti-Skid Vinyl features a velvet-embossed rigid overlaminate
- Excellent chemical, oil and water resistance
- Minimum application temperature of 0°F (-18°C)
Specifications
Anti-Skid Laminated Vinyl | |
Self-adhesive | |
Red on White |
Permanent Acrylic | |
17 x 17 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title