PMI™ Accessory Cords

Flexible and durable with force absorption

Manufacturer: Pigeon MountainSupplier Diversity Partner CC070UE100S

 View more versions of this product

Catalog No. 19-822-664

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) 0.7cm
    For Use With (Application) Ideal for combination of force absorption, flexibility and durability
    Length (English) 3936 in.
    Length (Metric) 100m
    Weight (English) 0.019 lb.
    Color Multicolor
    Diameter (English) 0.27 in.
    Material Nylon
    Minimum Breaking Strength (English) 2405
    Minimum Breaking Strength (Metric) 10.7
    Product Type Cord

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit