PMI™ Classic Professional Ropes: 12.5mm

EZ-Bend 16 carrier construction meets all work and rescue specifications

Manufacturer: Pigeon MountainSupplier Diversity Partner RR125GD061E

 View more versions of this product

Catalog No. 19-817-096

  Check Availability
Add to Cart

    Specifications

    Color Gold
    Elongation 1% at 300 lbf., 1.8% at 600 lbf., 3% at 1000 lbf., elongation at 10% MBS: 3.3%
    Minimum Breaking Strength (Metric) 42
    Weight (English) 0.22 lb.
    Diameter (English) 0.5 in.
    Diameter (Metric) 1.25cm
    For Use With (Application) Fire rescue, rigging in harsh environments
    Length (English) 200 ft.
    Length (Metric) 61m
    Material Nylon
    Minimum Breaking Strength (English) 9441
    Product Type Static rope

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit