PMI™ Lightweight Rappel Gloves

Manufacturer: Pigeon MountainSupplier Diversity Partner GL22002

 View more versions of this product

Catalog No. 19-817-021

  Check Availability
Add to Cart

    Specifications

    Circumference (English) Hand 7.5 to 8 in.
    For Use With (Application) Repelling or belaying
    Length (English) 7.5 in.
    Length (Metric) 19.05cm
    Material Goat Skin and Cowhide Leather
    Circumference (Metric) Hand 19.05 to 20.32cm
    Size Small
    Weight (Metric) 133g
    Weight (English) 4.7 oz.
    Color White, tan

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit