PMI™ Pulleys and Carabiners

Manufacturer: Pigeon MountainSupplier Diversity Partner SM157000

 View more versions of this product

Catalog No. 19-817-152

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance NFPA 1983, G
    For Use With (Equipment) 0.62 in. dia. Rope
    Length (English) 9.9 in.
    Length (Metric) 25cm
    Width (English) 4.60 in.
    Width (Metric) 11.7cm
    Height (English) 2.4 in.
    Height (Metric) 6.1cm
    Weight (English) 8.3 oz.
    Weight (Metric) 235g
    Material Stainless Steel
    Strength 14163 lbf.
    Includes 0.62 in. Oilite Bronze bearing
    Dimensions (L x W x H) 9.9 x 4.60 x 2.4 in. (25 x 11.7 x 6.1cm)
    Product Type Double Pulley

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit