PMI™ RA/SMC Stainless-Steel Pulleys

Manufacturer: Pigeon MountainSupplier Diversity Partner SM152000

 View more versions of this product

Catalog No. 19-816-992

  Check Availability
Add to Cart

    Specifications

    Weight (English) 23 oz.
    Dimensions (L x W x H) 7.7 x 4.60 x 1.5 in. (19.5 x 11.7 x 3.8cm)
    Certifications/Compliance NFPA 1983, G
    For Use With (Equipment) 16mm dia. Rope
    Length (English) 7.7 in.
    Length (Metric) 19.5cm
    Width (English) 4.60 in.
    Width (Metric) 11.7cm
    Height (English) 1.5 in.
    Height (Metric) 3.8cm
    Weight (Metric) 652g
    Product Type Single Pulley
    Material Stainless Steel
    Strength 8543 lbf.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit