PMI™ Rack Kits

Manufacturer: Pigeon MountainSupplier Diversity Partner SM13006S

 View more versions of this product

Catalog No. 19-822-663

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance Berry amendment
    For Use With (Equipment) Rope
    Length (English) 14.4 in.
    Length (Metric) 36.6cm
    Width (English) 3.75 in.
    Width (Metric) 9.5cm
    Height (English) 1 in.
    Height (Metric) 2.5cm
    Weight (English) 9 oz.
    Weight (Metric) 710g
    Product Type Straight eye J rack kit
    Includes 2 Grooved Stainless Steel bar, 4 regular Stainless Steel bar
    Dimensions (L x W x H) 14.4 x 3.75 x 1 in. (36.6 x 9.5 x 2.5cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit