PMI™ Rappel/Rescue Gloves

Exceptional protection and durability

Manufacturer: Pigeon MountainSupplier Diversity Partner GL22104

 View more versions of this product

Catalog No. 19-051-067

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) repelling
    Length (Metric) 21.5cm
    Material Cowhide Leather
    Circumference (Metric) Hand 19.05 to 20.3cm
    Weight (Metric) 298g
    Weight (English) 10.5 oz.
    Color Tan
    Circumference (English) Hand 7.5 to 8 in.
    Length (English) 8.5 in.
    Size 2X-Large

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit