PMI™ Rope Bags

Reinforced with double sewn seams at all stress points

Manufacturer: Pigeon MountainSupplier Diversity Partner RB44011

 View more versions of this product

Catalog No. 19-817-061

  Check Availability
Add to Cart

    Specifications

    Color Blue
    Dimensions (L x W) 14.5 x 10.5 in. (36.8 x 26.7cm)
    Length (English) 14.5 in.
    Length (Metric) 36.8cm
    Size Small
    Weight (English) 0.56 lb.
    Weight (Metric) 0.25kg
    Width (English) 10.5 in.
    Width (Metric) 26.7cm
    Product Type Rope bag

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit