PMI™ Rope Packs

For manageable carrying of load

Manufacturer: Pigeon MountainSupplier Diversity Partner RB44023

 View more versions of this product

Catalog No. 19-817-071

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 23 x 16 in. (58.4 x 40.6cm)
    Length (English) 23 in.
    Color Blue
    For Use With (Application) Manageable carrying of load
    Includes Double sewn seams, 1000 Denier heavy coated Cordura™, tubular handles, 1 in. with rope insert, 0.62 in. grommet, pocket for rope history card, internal clip-in loop at bottom of bag, padded backpack straps
    Length (Metric) 58.4cm
    Material 1000 denier heavy coated Cordura
    Size X-Large
    Weight (English) 1.22 lb.
    Weight (Metric) 0.55kg
    Width (English) 16 in.
    Width (Metric) 40.6cm
    Product Type Rope pack

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit